Shop All Electrical Lockout Devices
Condor
Circuit Breaker Lockout, Red, 1-1/8" H, PK6
Mfr # 437R24
Zoro # G4427433
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Polycarbonate
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 5/16 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 437R24
- Zoro # G4427433
- UPC # 00190735989562
- Country of Origin Mexico
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 5/16 in |
Height | 1 1/8 in |
Overall Width | 0.75 in |
Overall Length | 2.25 in |
Overall Height | 1.13 in |
Length | 2 1/4 in |
Dimensions (L x W x H) | 2.25 in x 0.75 in x 1.13 in |
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Fuse Block, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 5/16 in, For Voltage 120V AC, Maximum Number of Padlocks 1, Overall Height 1.13 in, Overall Length 2.25 in, Overall Width 0.75 in, For Switch Hole Type No Hole, For Use With Circuit Breaker Switches, Lockout Color Red, Lockout Material Polycarbonate, Mount Type Clamp-On, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, S, PR (11-3285-60-S)
- SENSIT Luer Connector, 3/8 x 7/8 in. (345-00003)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- CONDOR Circuit Breaker Lockout, Rail, 1/4 inH, Red (48KV15)
- CONDOR Single Pole Breaker Lockout, 1-1/2 in. H (48KV12)
- CONDOR Plug Lockout, Red, 3-13/32" H, 3-1/2" L (437R59)
- CONDOR Single/Double-Pole Lockout (48KV13)
- CONDOR Plug Lockout, Red, 3-25/32" H, 6-27/64" L (437R60)
- CONDOR Circuit Breaker Lockout, Red, 2-13/64" H (437R23)
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB)
- Condor Electrical Lockout Devices