Shop All Electrical Lockout Devices
Condor
Circuit Breaker Lockout, Red, 1-1/16" H
Mfr # 437R21
Zoro # G4427269
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Polypropylene
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 1/4 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 437R21
- Zoro # G4427269
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Height | 1 1/16 in |
Overall Width | 1.25 in |
Overall Length | 2.25 in |
Overall Height | 1.06 in |
Length | 2 1/4 in |
Dimensions (L x W x H) | 2.25 in x 1.25 in x 1.06 in |
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Multipole, For Maximum Padlock Shackle Diameter 1/4 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 1.06 in, Overall Length 2.25 in, Overall Width 1.25 in, Features Thumb Screw Tightening Mechanism, For Use With Circuit Breaker Switches, Lockout Color Red, Lockout Material Polypropylene, Mount Type Clamp-On with Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (2061-L (9))
- DEWALT Cold Protection Coated Gloves, Acrylic Lining, L (DPG737L)
- SIGNMISSION Driveway Sign Truck Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24122 (A-1218-24122)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 11, PR (11-840)
- CONDOR Circuit Breaker Lockout, 3/4 in. H, Red (48KV26)
- CONDOR Wall Switch Lockout, Clear, 4-11/64" H (437R83)
- CONDOR Plug Lockout, Red, 3-13/32" H, 3-1/2" L (437R59)
- CONDOR Circuit Breaker Lockout, Red, 2-13/64" H (437R23)
- CONDOR Single Pole Breaker Lockout, 1-1/2 in. H (48KV12)
- CONDOR Circuit Breaker Lockout, Red, 3-1/4" H (437R20)
- BRADY Breaker Lockout Pin Out Standard, PK6 (90845)
- Condor Electrical Lockout Devices