Shop All General Purpose Gloves
Condor
Chore Gloves, Green, 16 oz., Cotton, PR
Mfr # 48UR62
Zoro # G4149245
product price: $1.45
/pr
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Green
- Glove Materials Cotton
- Length 9 3/4 in
- Lining Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UR62
- Zoro # G4149245
- UPC # 190735892213
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Length | 9 3/4 in |
Details
Item | Knit Gloves |
Color | Green |
Glove Materials | Cotton |
Lining | Non-Woven |
Glove Coating Coverage | Uncoated |
Glove Style | Chore |
Glove Cut | Clute |
Thumb Style | Straight |
Glove Coating Finish | None |
Finger Style | Full Finger |
Glove Coating Material | Uncoated |
Application | General Work |
Fabric Weight | 16 oz |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Palm Coating Material | Uncoated |
Shop By | Closeouts |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cap Fleece Black (0061RBLKOSA)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (AHS-GN-L_CS)
- WAVIAN 5.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238-10)
- BRADY Raised Panel Label, Black, Labels/Roll: 300 (B30EP-176-593-BK)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, XL, 1 Pair (2UUJ6)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, Small, 1 Pair (5JK51)
- CONDOR Jersey Gloves, Poly/Cotton, L, Brown, PR (5AX05)
- CONDOR Knit Glove, 7 Gauge, Poly, L, PR (6AH35)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, Large, 1 Pair (5JK50)
- CONDOR Knit Glove, Poly/Cotton, XL, PR (4NGY7)
- CESTUS Work Gloves , Deep II Grip #3075 PR L (3075 L)
- Condor Gloves & Hand Protection