Condor

Chore Gloves, Fleece, L, Green, PR


product price: $3.05
/pr
Sold in multiples of 12 for $36.60

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Glove Size L
  • Color Green
  • Size L ( 9 )
  • Glove Materials Cotton, Polyester
  • Length 10 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size L
Size L ( 9 )
Length 10 1/2 in
Size (Numeric) 9

Description

Knit Gloves, Glove Style Fleece, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.