Shop All Right-To-Know & SDS Signs
Condor
Chemical Sign, 20 in Height, 14 in Width, Rectangle
Mfr # 486C55
Zoro # G6269617
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Hazard Rating 4 Extreme 3 Serious 2 Moderate 1 Slight 0 Minimal
- Width 14 in
- Height 20 in
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486C55
- Zoro # G6269617
- UPC # 00194484285616
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 20 in |
Details
Item | Chemical Sign |
Header | Notice |
Legend | Hazard Rating 4 Extreme 3 Serious 2 Moderate 1 Slight 0 Minimal |
Material | vinyl |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.004 in |
Legend Style | Symbol and Text |
Standards | ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59, NFPA 704 |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Description
Chemical Sign, HAZARD RATING 4 EXTREME 3 SERIOUS 2 MODERATE 1 SLIGHT 0 MINIMAL, Vinyl, Height 20 in, Width 14 in, Header Notice, Legend Style Symbol and Text, Thickness 0.004 in, Sign Shape Rectangle, Operating Temp. Range -20 Degrees to 176 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Rope+Snap Hook 50' Blue (10096605)
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Large (WB515TSNS440)
- BRADY Prot Eyewear Disp, Tray, Clr, Acryl (PD701E)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Safety Sign, 8 inx12 in, PETG (480W90)
- CONDOR Safety Sign, 8 inx12 in, PETG (480W96)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- ACCUFORM 0.1 Height, 4.25 Width, Self-Adhesive Polyester (NAP1514P)
- Condor Right-To-Know & SDS Signs