Shop All Right-To-Know & SDS Signs
Condor
Chemical Sign, 20 in Height, 14 in Width, Rectangle
Mfr # 486C52
Zoro # G6272128
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Hazard Rating 4 Extreme 3 Serious 2 Moderate 1 Slight 0 Minimal
- Width 14 in
- Height 20 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486C52
- Zoro # G6272128
- UPC # 00194484285586
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 20 in |
Details
Item | Chemical Sign |
Header | Notice |
Legend | Hazard Rating 4 Extreme 3 Serious 2 Moderate 1 Slight 0 Minimal |
Material | Plastic |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.055 in |
OSHA Compliant | Yes |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Standards | ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59, NFPA 704 |
Legend Style | Symbol and Text |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Description
Chemical Sign, HAZARD RATING 4 EXTREME 3 SERIOUS 2 MODERATE 1 SLIGHT 0 MINIMAL, Plastic, Height 20 in, Width 14 in, Header Notice, Legend Style Symbol and Text, Thickness 0.055 in, Sign Shape Rectangle, Operating Temp. Range -90 Degrees to 168 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 11, 17" H, Yellow, Plain, PR (8805000)
- C.H. HANSON Traffic Flag, Mesh, 27" Handle (55200)
- GE Back Support Belt, XL, 42"- 48", Black, Adjustable (GR540XL)
- JUSTRITE Cylinder Devalving Tool (28190)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Safety Sign, 8 inx12 in, PETG (480W90)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Safety Sign, 8 inx12 in, PETG (480W96)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- Condor Signs