Shop All Right-To-Know & SDS Signs
Condor
Chemical Sign, 20 in Height, 14 in Width, Rectangle
Mfr # 486C48
Zoro # G6288508
$29.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Hazard Rating 4 Extreme 3 Serious 2 Moderate 1 Slight 0 Minimal
- Width 14 in
- Height 20 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 486C48
- Zoro # G6288508
- UPC # 00194484285548
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 20 in |
Details
Item | Chemical Sign |
Header | Notice |
Legend | Hazard Rating 4 Extreme 3 Serious 2 Moderate 1 Slight 0 Minimal |
Material | Aluminum |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.032 in |
Standards | ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59, NFPA 704 |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 140 Degrees F |
Legend Style | Symbol and Text |
Description
Chemical Sign, HAZARD RATING 4 EXTREME 3 SERIOUS 2 MODERATE 1 SLIGHT 0 MINIMAL, Aluminum, Height 20 in, Width 14 in, Header Notice, Legend Style Symbol and Text, Thickness 0.032 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 140 Degrees F, Retroreflective Grade Not Retroreflective
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Yellow Polarized, Scratch Resistant (SK-XL112)
- 3M Floor Marking Tape, Orange, 36 yd, PK3 (971)
- GAME WORKWEAR The Surveyor Vest, Yellow/Black, Size 2X (I-44)
- SIGNMISSION ANSI Sign, Keep Hands And Fingers Away, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-19866-10PK)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Safety Sign, 8 inx12 in, PETG (480W96)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Safety Sign, 8 inx12 in, PETG (480W90)
- NATIONAL MARKER CO Labor Law Poster - Florida (LLP-FL)
- Condor Signs