Shop All Right-To-Know & SDS Signs
Condor
Chemical Sign, 14 in Height, 10 in Width, Rectangle
Mfr # 486C47
Zoro # G6254987
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Hazard Rating 4 Extreme 3 Serious 2 Moderate 1 Slight 0 Minimal
- Width 10 in
- Height 14 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486C47
- Zoro # G6254987
- UPC # 00194484285531
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Chemical Sign |
Header | Notice |
Legend | Hazard Rating 4 Extreme 3 Serious 2 Moderate 1 Slight 0 Minimal |
Material | Aluminum |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.032 in |
Standards | ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59, NFPA 704 |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 140 Degrees F |
Description
Chemical Sign, HAZARD RATING 4 EXTREME 3 SERIOUS 2 MODERATE 1 SLIGHT 0 MINIMAL, Aluminum, Height 14 in, Width 10 in, Header Notice, Legend Style Symbol and Text, Thickness 0.032 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 140 Degrees F, Retroreflective Grade Not Retroreflective
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEALTH AIR Stealth Air 3 Ply Disposable Masks 50/bx (SAM-102)
- WEARWELL 25 ft. L x PVC, 1/4" Thick (701.14X3X25BK)
- RINGERS GLOVES Impact Resistant Gloves, Orange, L, PR (162)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XS, 100 PK, Beige (EV-2050-XS)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48871)
- Condor Signs