Shop All No Smoking Signs
Condor
Chemical Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 486A32
Mfr # 486A32
Zoro # G6242868
original price:
$7.89
9% off
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend CAUTION: OXIDIZING GASES STORED WITHIN NO SMOKING
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 486A32
- Zoro # G6242868
- UPC # 00194484284398
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution: Oxidizing Gases Stored Within No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Barricade Cone System, 36 in H, Plastic, Cone, English, 2LEC8 (2LEC8)
- VP RACING FUELS 5.5 GAL PINK VP UTILITY JUG (3812-CA)
- ERGODYNE Safety Glasses, Clear Polycarbonate (52000)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474T36 (474T36)
- CONDOR Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 474N58 (474N58)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473T23 (473T23)
- CONDOR Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 478H48 (478H48)
- CONDOR No Smoking Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473T67 (473T67)
- CONDOR No Smoking Sign, 10" H, 7 in W, English, 35FY53 (35FY53)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U1-1018-NA_10x7 (U1-1018-NA_10x7)
- Condor Signs