Shop All Hot Surface, Temperature & Work Signs
Condor
Caution Sign, 7 in H, 10 in W, Plastic, English, 34GK19
Mfr # 34GK19
Zoro # G9800892
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot Work Area
- Width 10 in
- Height 7 in
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 34GK19
- Zoro # G9800892
- UPC # 190735072677
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Caution Sign, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boot, Men's, 9, Knee, Black, PR (NE68A93)
- PICKARDT Steel Hand Stamp MADE IN USA with US Flag, 1/4" (PIC-USA-FLAG-6mm)
- STORAGE BATTERY SYSTEMS Exhaust Fan 12" X 12", 24 Vdc Input (H2FAN-12X12-24VDC)
- BRADY Pipe Mrkr, Fuel Oil Supply, 1-1/2to2-3/8In, 4065-B (4065-B)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y39 (474Y39)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 474Y74 (474Y74)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 474Y27 (474Y27)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 474Z21 (474Z21)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y14 (474Y14)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Z19 (474Z19)
- SIGNMISSION OSHA Danger Sign, Hot SurfaceBurn Hazard Impact, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-2409)
- Condor Signs