Condor

Caution Sign, 14 in Height, 10 in Width, Plastic, English (Discontinued)


This Product is Discontinued
Shop for all Vehicle Signs

Key Features

  • Header Caution
  • Legend Slow Down Pedestrian Traffic
  • Width 10 in
  • Height 14 in
  • Sign Material Plastic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Condor
  • MFR # 34GJ12
  • Zoro # G9801854
  • UPC #
    190735071724
  • Country of Origin United States
  • Category Vehicle Signs

Dimensions

Width 10 in
Height 14 in

Description

Caution Sign, Number of Printed Sides 1, English, Sign Legend Slow Down Pedestrian Traffic, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products