Shop All Slip, Trip & Fall Hazard Signs
Condor
Caution Sign, 10 in H, 14 in W, Plastic, English, 34GH78
Mfr # 34GH78
Zoro # G9802161
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Floor Slippery When Wet
- Width 14 in
- Height 10 in
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 34GH78
- Zoro # G9802161
- UPC # 190735071403
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Description
Caution Sign, English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Pk50, Material: Adhesive Backed Vinyl (DL62BP50)
- ZORO SELECT Barricade Tape, Red/White, 180 ft x 2 In (2 IN W X 60)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size X2L (11) (99-1-9772-11)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469N48 (469N48)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469N85 (469N85)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476K86 (476K86)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K91 (476K91)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 469M64 (469M64)
- NMC Caution Floor Slippery When Wet Sign, C496PB (C496PB)
- Condor Signs