Shop All Radiation & Laser Signs
Condor
Caution Radiation Sign, 7 in Height, 5 in Width, Vinyl, English
Mfr # 35GF09
Zoro # G9119381
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution Radiation Area
- Width 5 in
- Height 7 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35GF09
- Zoro # G9119381
- UPC # 190735083000
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 5 in |
Height | 7 in |
Description
Caution Radiation Sign, English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5363 (05363)
- BIG BEAM Emergency Light, Low Profile Steel (LASER)
- LYLE Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU3-0347-RA_14x10 (LCU3-0347-RA_14x10)
- JUSTRITE Flammable Safety Cabinet, 60 Gal., Yellow (896020)
- CONDOR Radiation Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, 452A50 (452A50)
- CONDOR Laser Warning Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, 451T26 (451T26)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z17 (451Z17)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R47 (451R47)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451T33 (451T33)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R27 (451R27)
- NMC Radio Frequency Hazard Sign, 10 in Height, 14 in Width, Aluminum (C589AB)
- Condor Signs