Shop All Carabiners
Condor
Carabiner, Auto-Lock, 4 1/16 in Length, Zinc-Plated Alloy Steel, Yellow
Mfr # 16V856
Zoro # G4636265
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Condor
- Color Yellow
- Length 4 1/16 in
- Lock Type Auto-Lock
- Material Zinc-Plated Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 16V856
- Zoro # G4636265
- UPC # 190735048474
- Country of Origin China
- Category Carabiners
Dimensions
Length | 4 1/16 in |
Overall Length | 4 in |
Inside Width | 1 1/2 in |
Overall Width | 2 1/4 in |
Inside Length | 3 3/8 in |
Details
Item | Carabiner |
Series | Condor |
Color | Yellow |
Lock Type | Auto-Lock |
Material | Zinc-Plated Alloy Steel |
Gate Opening | 3/4" |
Tensile Strength | 5000 lb. |
Standards | CSA Z259.12, ANSI/ASSE Z359.12 |
Weight Capacity | 420 lb |
Brand and Series | Condor |
Carabiner Shape | Oval |
Includes Retaining Pin | No |
ANSI Standards Met | ANSI Z359.12 |
OSHA Standards Met | OSHA 1910.140 |
Other Standards | CSA Z259.12 |
Captive Eye or Pin | No |
Description
Carabiner, Captive Eye or Pin No, Color Yellow, Lock Type Double-Action Twist Lock, Gate Opening 3/4 in, Material Steel, ANSI Standards Met ANSI Z359.12, ASTM Standards Met Not Applicable, OSHA Standards Met OSHA 1910.140, Other Standards CSA Z259.12, Carabiner Shape Oval, Includes Retaining Pin No, Weight Capacity 420 lb, Overall Width 2 1/4 in, Inside Length 3 3/8 in, Inside Width 1 1/2 in, Overall Length 4 in, Series Condor, Tensile Strength 5,000 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Gloves, Poly/Cotton, L, PR (2UTZ9)
- WBOX IN/OUTDR SIREN/STROB TAMP (0E-SRNSTROBT)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, 4XL (70529_290-4XL)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100263)
- CONDOR Carabiner, Auto-Lock, 8 1/8 in Length, Zinc-Plated Alloy Steel, Yellow (16V858)
- CONDOR Carabiner, Auto-Lock, 6 3/4 in Length, Zinc-Plated Alloy Steel, Yellow (16V857)
- CONDOR Carabiner, Auto-Lock, 4 7/16 in Length, Zinc-Plated Alloy Steel, Yellow (16V854)
- CONDOR Carabiner, Auto-Lock, 8 3/4 in Length, Zinc-Plated Alloy Steel, Yellow (16V855)
- SAFEWAZE Carabiner, Std Steel, 11/16" (FS1015)
- AFTERMARKET CarabinerTwister, Supersafe, SS (A-B1ABKH260SS-AI)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Zinc-Plated Alloy Steel, Gold (18D-1/)
- Condor Fall Protection