Shop All General Purpose Gloves
Condor
Canvas Gloves, Natural, L, PR
Mfr # 20GY75
Zoro # G8547935
product price: $1.55
/pr
Sold in multiples of 12 for $18.60
$18.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Off-White
- Application General Work & Wet Applications
- Glove Style Canvas
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 20GY75
- Zoro # G8547935
- UPC # 190735893388
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Length | 10-1/2" |
Details
Item | Knit Gloves |
Color | Off-White |
Application | General Work & Wet Applications |
Glove Style | Canvas |
Finger Style | Full Finger |
Thumb Style | Straight |
Glove Coating Coverage | Uncoated |
Glove Coating Material | Uncoated |
Glove Cut | Clute |
Fabric Weight | 8 oz |
Lining | Polyester |
Glove Coating Finish | None |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Palm Coating Material | Uncoated |
Glove Materials | Cotton, Polyester |
Glove Liner Material | Polyester |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, XL, PR (2UUG3)
- 3M DBI-SALA Carrying Bag (9503094)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (297-12)
- QUALITY RESOURCE GROUP Banner, VPP Star Worksite, 3 x 5 ft. (VBA35)
- CONDOR Knit Glove, 7 Gauge, Poly, L, PR (6AH35)
- CONDOR Jersey Gloves, Brown, L, PR (20GY77)
- CONDOR Glove, Cotton, S, High Visibility Lime Green, PR (2RA13)
- CONDOR Abrasion Resistance Knit Glove, Cotton, PR (9XW97)
- CONDOR Knit Gloves, Poly/Cotton, XL, PR (4NML6)
- CONDOR Canvas Gloves, Poly/Cotton, L, Natural, PR (2UUH3)
- BRITE-STRIKE Traffic Safety Gloves, S/M (IGT-08-S/M)
- Condor General Purpose Gloves