Shop All General Purpose Gloves
Condor
Canvas Gloves, Cotton/Polyester, L, PR
Mfr # 5AX85
Zoro # G0048325
product price: $1.85
/pr
Sold in multiples of 12 for $22.20
$22.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Beige
- Size L ( 9 )
- Fabric Weight 12 oz
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5AX85
- Zoro # G0048325
- UPC # 190735104309
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Length | 10-1/2" |
Size (Numeric) | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Task and Chore, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Palm Type Leather Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 12In W, 54 ft. L (9GEK7)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (U5-1430-RA_10X7)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8576)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - Medium (12 Pairs) (48-22-8911B)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, XS, 1 Pair (5AJ52)
- CONDOR Knit Glove, Poly/Cotton, S, PR (4NGZ4)
- CONDOR Knit Gloves, Poly/Cotton, XL, PR (4NML6)
- CONDOR Knit Glove, Poly/Cotton, XL, PR (4NGY7)
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton/Polyester, Gray, Large, 1 Pair (2UTZ2)
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton, Beige, XL, 1 Pair (4NML5)
- MCR SAFETY Memphis Flex Seamless Nylon Knit Gloves, Small, Blue/Gray, PK12 (96731S)
- Condor General Purpose Gloves