Shop All Locking Cables & Chains
Condor
Cable Lockout, Silver, Cable 10 ft. L
Mfr # 437R28
Zoro # G3920021
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Cable Diameter 3/16 in
- Cable Material Steel
- Body Material Polycarbonate
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 437R28
- Zoro # G3920021
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Cable Length | 10 ft |
Cable Diameter | 3/16 in |
Body Dimensions | 1 in D x 5 in H x 2-13/32 in W |
Cable Dia. | 11/64 in |
Padlock Shackle Max. Dia. | 3/8 in |
Details
Cable Material | Steel |
Body Material | Polycarbonate |
Color | Silver |
Item | Cable Lockout |
Legend | No Legend |
For Use With | All Purpose Cable Lockout |
Standards | OSHA 1910.147 |
Max. Number of Padlocks | 6 |
Cable Coating Material | Vinyl |
OSHA Compliant | Yes |
Maximum Number of Padlocks | 6 |
Includes Cable | Yes |
Cable Material Finish | Vinyl |
Description
Cable Lockout, Body Color Not Applicable, Body Material Polycarbonate, Cable Color Not Applicable, Cable Diameter 3/16 in, Cable Length 10 ft, Cable Material Steel, Cable Material Finish Vinyl, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter Not Applicable, Includes Cable Yes, Maximum Number of Padlocks 6, Legend No Legend, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1A1H1 (ILCO-1A1H1)
- J.W. WINCO DIN906-ST-M16X1.5-A Threaded Plugs, Tapered Thread (906-ST-M16X1.5-A)
- MSI Henley Hexagon SAMPLE Natural Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0431-SAM)
- EBERHARD MANUFACTURING CO Rtry.Mini, 750 Lb.Rtd., No Strke (EMC 8-240 ZN RH)
- CONDOR Cable Lockout Device, Red (437R31)
- CONDOR Cable Lockout, Red, Cable 8 ft. L (437R27)
- CONDOR Lockout Cable, Plastic Coated Steel, 6ft.L (48KV09)
- CONDOR Cable Lockout, Red, Cable 10 ft. L (437R29)
- MR. CHAIN Heavy Duty, White Plastic Chain 2"x100 f (51101)
- BRADY Tab-Cinching Cable Lockout, 6 ft. L, Color: Red (CABLO)
- MR. CHAIN Gold Plastic Chain 2"(#8, 51 mm)x25 ft. (50009-25)
- Condor Locking Cables & Chains