Shop All Locking Cables & Chains
Condor
Cable Lockout, Red, Cable 8 ft. L
Mfr # 437R27
Zoro # G4427302
product price: $26.09
/ea
$26.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 8 ft
- Cable Diameter 1/16 in
- Cable Material Steel
- Body Material Polypropylene
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 437R27
- Zoro # G4427302
- Country of Origin United States
- Category Locking Cables & Chains
Dimensions
Cable Length | 8 ft |
Cable Diameter | 1/16 in |
Body Dimensions | 1-25/32 in D x 4 in H x 4 in W |
Cable Dia. | 5/64 in |
Padlock Shackle Max. Dia. | 5/16 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Details
Cable Material | Steel |
Body Material | Polypropylene |
Color | Red |
Item | Cable Lockout |
OSHA Compliant | Yes |
Cable Coating Material | Vinyl |
For Use With | Disconnect Switches, Small Gate Valves |
Legend | Danger Locked Out Do Not Remove |
Standards | OSHA 1910.147 |
Max. Number of Padlocks | 6 |
Cable Material Finish | Vinyl |
Includes Cable | Yes |
Body Color | Red |
Cable Color | Red |
Maximum Number of Padlocks | 6 |
Description
Cable Lockout, Body Color Red, Body Material Polypropylene, Cable Color Red, Cable Diameter 1/16 in, Cable Length 8 ft, Cable Material Steel, Cable Material Finish Vinyl, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 5/16 in, Includes Cable Yes, Maximum Number of Padlocks 6, Legend Danger Locked Out Do Not Remove, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve FDNAPXCURLTRR112 Full Du (FD.NAPXCUR.L.TRR.112)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Gry Primer (L-FRA100-PYRANF-GT118-7x22)
- SECURITRON Universal Header Bracket (UHB-CL-8)
- MANHATTAN COMFORT Nice, Vinyl Linen Texture Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nice)
- CONDOR Lockout Cable, Plastic Coated Steel, 6ft.L (48KV09)
- CONDOR Cable Lockout, Silver, Cable 10 ft. L (437R28)
- CONDOR Cable Lockout Device, Red (437R31)
- CONDOR Cable Lockout, Red, Cable 10 ft. L (437R29)
- MR. CHAIN White Plastic Chain 1"(#4, 25 mm)x100 f (10001-100)
- BARON QUICK LINK 2-15/16""L (7350T-5/16)
- MR. CHAIN Safety Orange Plastic Chain 2"(#8, 51 mm (50012-25)
- Condor Locking Cables & Chains