Shop All Locking Cables & Chains
This Product is Discontinued
Condor
Cable Lockout, Red, Cable 6 ft. L (Discontinued)
Mfr # 437R30
Zoro # G4427293
This Product is Discontinued
Key Features
- Cable Length 6 ft
- Cable Diameter 3/16 in
- Cable Material Steel
- Body Material Polypropylene
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 437R30
- Zoro # G4427293
- Country of Origin Mexico
- Category Locking Cables & Chains
Dimensions
Cable Length | 6 ft |
Cable Diameter | 3/16 in |
Cable Dia. | 3/16 in |
Padlock Shackle Max. Dia. | 9/16 in |
Body Dimensions | 21/32 in D x 5-27/32 in H x 2 in W |
Details
Cable Material | Steel |
Body Material | Polypropylene |
Color | Red |
Item | Cable Lockout |
Standards | OSHA 1910.147 |
Legend | Cable Lockout Device Warning |
For Use With | Lockout Devices |
OSHA Compliant | Yes |
Cable Coating Material | Plastic |
Max. Number of Padlocks | 6 |
Cable Material Finish | Plastic |
Maximum Number of Padlocks | 6 |
Description
Cable Lockout, Body Material Polypropylene, Cable Diameter 3/16 in, Cable Length 6 ft, Cable Material Steel, Cable Material Finish Plastic, Maximum Number of Padlocks 6, Legend Cable Lockout Device Warning, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.