Shop All Bump Caps
Condor
Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Orange, Fits Hat Size 6-1/2 to 7-1/2
Mfr # 23Z352
Zoro # G4504044
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size 6-1/2 to 7-1/2
- Head Protection Material Polyethylene
- Suspension Adjustment Type Pinlock
- Head Protection Style Baseball
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6-1/2 to 7-1/2 |
Details
Item | Bump Cap |
Head Protection Material | Polyethylene |
Color | Orange |
Suspension Adjustment Type | Pinlock |
Head Protection Style | Baseball |
Head Protection Venting | Yes |
Head Protection Brand | CONDOR |
Accessory Mounting Options | None |
Includes LED Lights | No |
Head Protection Graphics | No Graphics |
Number of Suspension Points | Pinlock |
Description
Bump Cap, Head Protection Style Front Brim, Head Protection Color Orange, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 7-1/2, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Marking Stencil, Surfox, 8.5" x 11 (54B069)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 100)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/SF)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S4202)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 7-1/2 (23Z351)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Yellow, Fits Hat Size 6-1/2 to 7-1/2 (23Z349)
- CONDOR Vented Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 7 1/2, White (23Z350)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 7-1/2 (23Z348)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Green, Fits Hat Size 6-1/2 to 7-1/2 (23Z353)
- CONDOR Vented Bump Cap, Baseball Cap Style, Long Brim, Fits Hat Size 6 3/4 to 7 3/8, Black (23Z355)
- RADIANS Diamond Bump Cap Red, Baseball, Polyethylene, Ratchet Suspension, Red (302-RED)
- Condor Bump Caps