Shop All Bump Caps
Condor
Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Green, Fits Hat Size 6-1/2 to 7-1/2
Mfr # 23Z353
Zoro # G4518473
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size 6-1/2 to 7-1/2
- Head Protection Material Polyethylene
- Suspension Adjustment Type Pinlock
- Head Protection Style Baseball
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | 6-1/2 to 7-1/2 |
Details
Item | Bump Cap |
Head Protection Material | Polyethylene |
Color | Green |
Suspension Adjustment Type | Pinlock |
Head Protection Style | Baseball |
Head Protection Venting | Yes |
Accessory Mounting Options | None |
Head Protection Brand | CONDOR |
Head Protection Graphics | No Graphics |
Includes LED Lights | No |
Number of Suspension Points | Pinlock |
Description
Bump Cap, Head Protection Style Front Brim, Head Protection Color Green, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 7-1/2, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Rugged Professional Series Canvas Mesh-Back Cap, Dark Khaki, OS, (103056-253OS)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (RWG550XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex, Neoprene (EXO-MPLG-04-L)
- AMERICAN PERMALIGHT Photoluminescent Aluminum 'Right' L-Shaped Step Marker (83-60037)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 7-1/2 (23Z348)
- CONDOR Vented Bump Cap, Baseball Cap Style, Long Brim, Fits Hat Size 6 3/4 to 7 3/8, Black (23Z355)
- CONDOR Bump Cap, Long Brim Baseball, Inner Shell ABS, Outer Cotton, Hook-and-Loop Suspension, Khaki (23Z354)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Yellow, Fits Hat Size 6-1/2 to 7-1/2 (23Z349)
- CONDOR Vented Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 7 1/2, White (23Z350)
- CONDOR Bump Cap Insert, Insert, ABS, Black, Fits Hat Size 6-3/4 to 7-3/8 (23Z354 and 23Z355) (23Z356)
- OCCUNOMIX OccuNomix Vulcan Baseball Style Bump Cap Black, V410-B06 (V410-B06)
- Condor Bump Caps