Shop All Work Jackets & Coats
Condor
Brown Cotton Duck Coat size XL
Mfr # 3WE41
Zoro # G0089257
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Quilt Lined Cotton Duck
- Length 31 1/2 in
- Number of Pockets 0-3
- Includes Quilt Lined for Easy On and Off, Recessed Knit Storm Cuffs on Inner Sleeves, Corduroy Collar, Inside Safety Pocket, 4 Outside Patch Pockets One with Metal Button Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3WE41
- Zoro # G0089257
- UPC # 190735091968
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Length | 31 1/2 in |
Details
Item | Coat |
Color | Brown |
Material | Quilt Lined Cotton Duck |
Number of Pockets | 0-3 |
Includes | Quilt Lined for Easy On and Off, Recessed Knit Storm Cuffs on Inner Sleeves, Corduroy Collar, Inside Safety Pocket, 4 Outside Patch Pockets One with Metal Button Flap |
Insulated | Yes |
Number of Outside Pockets | 2 |
Shop By | Closeouts |
Inseam | 31-1/2" |
Water-Resistant | Water Repellant |
Description
Chore Coat, Material Cotton, Number of Outside Pockets 2, Color Brown, Length 31 1/2 in, Size XL, Includes Quilt Lined for Easy On and Off, Recessed Knit Storm Cuffs on Inner Sleeves, Corduroy Collar, Inside Safety Pocket, 4 Outside Patch Pockets One with Metal Button Flap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 12In, Orange (6FGY8)
- CONDOR Absorbent Sock, White, 30 gal., PK12 (35ZR61)
- GLOVE GUARD Goggle Guard(R) Clip, Red (80300RD)
- MCR SAFETY Safety Goggles, Clear Anti-Fog Lens, General Purpose Series (2225RB)
- CONDOR Brown Cotton Duck Coat size L (3WE40)
- CONDOR Men's Brown Cotton Duck Jacket size XL (4KXF8)
- CONDOR Collared Shop Coat, Male, S, Navy (4TWF2)
- CONDOR Men's Brown Cotton Duck Jacket size L (4KXF7)
- 2W INTERNATIONAL Heavy Duty Freezer Jacket, Large, Blue (FJ-80 L)
- VIKING Tempest II Jacket, Black/Navy, XL (838CN-XL)
- RED KAP Unisex Navy Polyester Jacket size 2XL (JP68NV RG XXL)
- Condor Workwear and Protective Clothing