Shop All Work Jackets & Coats
This Product is Discontinued
Condor
Brown Cotton Duck Coat size 2XL (Discontinued)
Mfr # 3WE42
Zoro # G0089266
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 2XL
- Color Brown
- Material Quilt Lined Cotton Duck
- Length 32 in
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3WE42
- Zoro # G0089266
- UPC # 190735091975
- Country of Origin Unknown
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 32 in |
Details
Item | Coat |
Color | Brown |
Material | Quilt Lined Cotton Duck |
Number of Pockets | 0-3 |
Insulated | Yes |
Includes | Quilt Lined for Easy On and Off, Recessed Knit Storm Cuffs on Inner Sleeves, Corduroy Collar, Inside Safety Pocket, 4 Outside Patch Pockets One with Metal Button Flap |
Number of Outside Pockets | 2 |
Inseam | 32" |
Description
Chore Coat, Material Cotton, Number of Outside Pockets 2, Color Brown, Length 32 in, Size 2XL, Includes Quilt Lined for Easy On and Off, Recessed Knit Storm Cuffs on Inner Sleeves, Corduroy Collar, Inside Safety Pocket, 4 Outside Patch Pockets One with Metal Button Flap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.