Shop All Traffic Safety Vests and Apparel
Condor
Breakaway Vest, Yellow/Green, S/M
Mfr # 53YN41
Zoro # G5106418
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size S/M
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YN41
- Zoro # G5106418
- UPC # 00194484049348
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Fits Chest Size | 36 in to 42 in |
Length | 27 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 36 in |
Reflective Stripe Width | 2 9/25 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Exit Sign, Green Letter, LED (EDG 1 G EL SD)
- SALISBURY Arc Flash Clothing Kits (SKCA20RGXL-LF)
- BRADY Pipe Marker, Non-Potable Water, 1 In.H (20452)
- BRADY Label, Vinyl, Matte, 1" W (M6-21-417)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YN99)
- CONDOR Safety Vest, Orange/Red, L, Zipper (491R96)
- CONDOR XL-3XL Safety Vest, Lime (4CWE2)
- CONDOR 2XL Class 2 High Visibility Vest, Orange (11K785)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F47)
- CONDOR High Visibility Vest, Orange/Red, 4XL/5XL (53YN56)
- CONDOR U-Block Vest, Class1 Yellow/Grn, L/XL (53YK48)
- Condor Traffic Safety Vests and Apparel