Shop All Disposable Shoe Covers
Condor
Bouffant/Shoe Cover Dispenser, Clear
Mfr # 817GZ2
Zoro # G412190488
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color Clear
- Dispenser Layout 1 Box
- Includes Expansion Screw
- Dispensing Method Open Front and Open Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 817GZ2
- Zoro # G412190488
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Overall Width | 11 3/8 in |
Overall Height | 11 7/32 in |
Overall Depth | 5 1/4 in |
Details
Item | Bouffant/Shoe Cover Dispenser |
Material | PETG |
Color | Clear |
Dispenser Layout | 1 Box |
Includes | Expansion Screw |
Dispensing Method | Open Front and Open Top |
Dispenser Capacity | 100 Shoe Covers |
Center-to-Center Mounting Hole Spacing | 8 5/8 in |
Products Dispensed | Bouffants (Boxed), Shoe Covers (Boxed) |
Number of Compartments | 1 |
Printed Text | Shoe Covers |
Description
Bouffant/Shoe Cover Dispenser, Center-to-Center Mounting Hole Spacing 8 5/8 in, Color Clear, Dispenser Capacity 100 Shoe Covers, Dispenser Features Not Applicable, Dispenser Layout 1 Box, Dispenser Style Not Applicable, Dispensing Method Open Front and Open Top, Includes Expansion Screw, Material PETG, Mounting Location Wall, Number of Compartments 1, Overall Depth 5 1/4 in, Overall Height 11 7/32 in, Overall Width 11 3/8 in, Printed Text Shoe Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S1359C)
- LABELMASTER Corrosive Label, 100mmH, Paper, 100 Labels (HML13C)
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51L)
- CARRAND Trigger Nozzle (CRD90005)
- CONDOR Shoe Covers, Universal, White, PK200 (2KTU2)
- CONDOR Shoe Covers, SlipResist, 1Size, White, PK200 (2KTU3)
- CONDOR Boot Covers, Universal, White, Polypropylene, Elastic (2KTU4)
- CONDOR Shoe Covers, Universal, Blue, PK300 (30ZD80)
- CONDOR Shoe Covers, Slip Resist, 1Size, White, PK50 (2RUZ2)
- CONDOR BootCovers, Slip Resist, 1Size, White, PK50 (2RUZ3)
- DUPONT Boot Covers, Clean/Sterile, White, XL, PK100 (IC447SWHXL0100CS)
- Condor Workwear and Protective Clothing