Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant/Beard/Hairnet Dispenser
Mfr # 3UZG4
Zoro # G3720525
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color clear
- Height 12 in
- Width 12 in
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3UZG4
- Zoro # G3720525
- UPC # 190735482704
- Country of Origin United States
- Category Hairnets, Beardnets & Bouffants
Dimensions
Height | 12 in |
Width | 12 in |
Depth | 12 in |
Overall Depth | 12 1/8 in |
Overall Height | 11 3/4 in |
Opening Diameter | 5 in |
Overall Width | 11 5/8 in |
Dimensions | 11 3/4 in H x 11 5/8 in W x 12 1/8 in D |
Size | 12 x 12 x 12" |
Description
Protection Dispenser, Center-to-Center Mounting Hole Spacing 7 3/8 in, Color Clear, Dispenser Capacity 132 Pair Shoe/Boot Covers, 264 Beard Covers, 264 Bouffant Caps, 264 Hairnets, Dispenser Features 1-Handed Access, Dispenser Layout 1 Compartment, Dispenser Style Stack, Dispensing Method Hinged Top, Includes (4) Labels, Material PETG, Mounting Location Table, Wall, Number of Compartments 1, Overall Depth 12 1/8 in, Overall Height 11 3/4 in, Overall Width 11 5/8 in, Printed Text Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Tan (4010)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- BRADY Padlock, 6 Pins, Red, PK24 (SDAL-RED-38ST-KD24)
- ARIAT Size 9 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- CONDOR Hairnet, Nylon, 18 In, White, PK1000 (23KX30)
- CONDOR Hairnet, White, Universal, PK144 (1TTU1)
- CONDOR Hairnet Dispenser, Acrylic, White (30ZE60)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT2)
- CONDOR Hairnet, White, Polyamide PK1000 (29JW40)
- CONDOR Pleated Bouffant, Blue, Universal, PK100 (1TTV1)
- AMERCAREROYAL Latex-Free Operating Room Cap, Pleated, Poly, White, 21", PK1000 (RP110NWP)
- Condor Disposable Clothing