Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant/Beard/Hairnet Dispenser
Mfr # 3UZG3
Zoro # G3653797
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color clear
- Height 10 in
- Width 10 in
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3UZG3
- Zoro # G3653797
- UPC # 190735482698
- Country of Origin United States
- Category Hairnets, Beardnets & Bouffants
Dimensions
Height | 10 in |
Width | 10 in |
Depth | 10 in |
Dimensions | 10 1/4 in H x 9 3/4 in W x 10 5/8 in D |
Overall Width | 9 3/4 in |
Overall Height | 10 1/4 in |
Overall Depth | 10 5/8 in |
Opening Diameter | 4 1/8 in |
Size | 10 x 10 x 10" |
Description
Protection Dispenser, Center-to-Center Mounting Hole Spacing 7 in, Color Clear, Dispenser Capacity 200 Beard Covers, 200 Bouffant Caps, 200 Hairnets, Dispenser Features 1-Handed Access, Dispenser Layout 1 Compartment, Dispenser Style Stack, Dispensing Method Hinged Top, Includes (4) Labels, Material PETG, Mounting Location Table, Wall, Number of Compartments 1, Overall Depth 10 5/8 in, Overall Height 10 1/4 in, Overall Width 9 3/4 in, Printed Text Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 11, Black, PR (N1961)
- PROFILE Profile Knee Boots, Brown, Size 10, Mens, 15" H, PR (51154)
- IMPACTO Anti-Impact Glove Liner Size S, PR (501-00S)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-08-0020)
- CONDOR Bouffant Cap, PP, 21 In, Blue, PK1000 (23KX12)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT2)
- CONDOR Hairnet, White, Polyamide PK1000 (29JW40)
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD5)
- CONDOR Hairnet, White, Universal, PK100 (1TTU7)
- CONDOR Hairnet, Black, Nylon PK100 (29JW51)
- CONDOR Beard Cover, Hvywt Nylon, White, PK100 (23KX05)
- Condor Workwear and Protective Clothing