Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant Dispenser, PETG, Clear
Mfr # 3UZG2
Zoro # G3907355
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color clear
- Height 12 3/8 in
- Width 11 7/8 in
- Size 11-7/8 x 12-3/8 x 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3UZG2
- Zoro # G3907355
- UPC # 190735482681
- Country of Origin United States
- Category Hairnets, Beardnets & Bouffants
Dimensions
Height | 12 3/8 in |
Width | 11 7/8 in |
Size | 11-7/8 x 12-3/8 x 5-1/2" |
Depth | 5 1/2 in |
Overall Width | 11 3/4 in |
Dimensions | 12 1/4 in H x 11 3/4 in W x 5 5/8 in D |
Overall Depth | 5 5/8 in |
Overall Height | 12 1/4 in |
Description
Bouffant Dispenser, Center-to-Center Mounting Hole Spacing 9 in, Color Clear, Dispenser Capacity 144 Beard Covers, 144 Bouffant Caps, 144 Hairnets, 72 Pair Shoe/Boot Covers, Dispenser Features 1-Handed Access, Dispenser Layout 1 Compartment, Dispenser Style Stack, Dispensing Method Hinged Top, Includes (4) Labels, Material PETG, Mounting Location Table, Wall, Number of Compartments 1, Overall Depth 5 5/8 in, Overall Height 12 1/4 in, Overall Width 11 3/4 in, Printed Text Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, 2XL, Ylw, Resist Bioburden, PK100 (SYLF100XXL)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (SR210)
- DELTA PLUS Reading Glasses, +2.5, Gray, Polycarbonate (RX-GG-40G-AF-2.5)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (52LD08)
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD5)
- CONDOR Hairnet, Black, Nylon PK100 (29JW51)
- CONDOR Bouffant Cap, PP, 28 In, White, PK1000 (23KX27)
- CONDOR Bouffant Cap, PP, 21 In, White, PK100 (23KX10)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW33)
- CONDOR Hairnet, White, Universal, PK100 (1TTU6)
- INTERNATIONAL ENVIROGUARD SMS Pleated Bouffant Cap, White, L, PK1000 (210NW-24PL)
- Condor Hairnets, Beardnets & Bouffants