Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant Cap, White, Universal, PK100
Mfr # 3EZC4
Zoro # G0072974
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18 in
- Material Polypropylene
- Contains Latex No
- Lint-Free No
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3EZC4
- Zoro # G0072974
- UPC # 190735090220
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | S |
Hair and Beard Nets Size | Universal |
Details
Hair and Beard Nets Item | Bouffant |
Color | White |
Material | Polypropylene |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Item | Bouffant Cap |
Series | D2136 |
Package Type | Bag |
Fabric Weight | 0.3 oz/sq yd |
Pleated | No |
Latex-Free | Yes |
Packaging | Bag |
Anti-Static | No |
Garment Style | Bouffant Cap |
Material Weight Type | Lightweight |
Bouffant Style | Flat |
Product Type | Bouffant Cap |
Clean Process Status | Not Clean Processed |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 18 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series D2136, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Mad Cow Welder - Large PR (2735-L)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-104)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (XD416VS)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Blue Belt (WM115-BK-BL-F-S-110)
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD5)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD2)
- CONDOR Bouffant Cap, White, Universal, PK100 (3EZC6)
- CONDOR Hairnet, Black, Nylon PK100 (29JW51)
- CONDOR Bouffant Cap, PP, 24 In, Blue, PK1000 (23KX20)
- CONDOR Bouffant Cap, PP, 24 In, Green, PK1000 (23KX23)
- ACTION CHEMICAL Bouffant Cap, Green, Universal, PK1000 (B-24-1000G)
- Condor Hairnets, Beardnets & Bouffants