Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant Cap, PP, 21 In, White, PK100
Mfr # 23KX10
Zoro # G5306655
product price: $7.69
/pk 100, $0.08/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 21 in
- Material Polypropylene
- Size M
- Contains Latex No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 23KX10
- Zoro # G5306655
- UPC # 190735054826
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Hair and Beard Nets Size | Universal |
Details
Hair and Beard Nets Item | Bouffant |
Color | White |
Material | Polypropylene |
Contains Latex | No |
Lint-Free | Yes |
Metal Detectable | No |
Item | Bouffant Cap |
Package Type | Box |
Series | H8281 |
Fabric Weight | 2.08 oz |
Pleated | No |
Anti-Static | No |
Material Weight Type | Lightweight |
Packaging | Bag |
Garment Style | Bouffant Cap |
Latex-Free | Yes |
Bouffant Style | Flat |
Product Type | Bouffant Cap |
Clean Process Status | Not Clean Processed |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 21 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series H8281, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (1039746)
- FEDERAL SIGNAL Base, Light, 120 Vac (LSB-120)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, XL, Blue (MNIT103-XL)
- TOUGH DUCK Men's Black Polyester Jacket size XL (S17611)
- CONDOR Hairnet, White, Universal, PK144 (1TTU1)
- CONDOR Hairnet, White, Universal, PK144 (1TTU4)
- CONDOR Pleated Bouffant Cap, Polypropylene, Latex-Free, 21 in, Universal Fit, White, 100 Pack (1TTU9)
- CONDOR Hairnet Dispenser, Arcylic, Clear (3UZF9)
- CONDOR Bouffant Cap, Blue, Polypropylene PK100 (29JW31)
- CONDOR Pleated Bouffant Cap, PP, 24 In, Blue, PK100 (23KX22)
- KEYSTONE SAFETY Lightweight Nylon Hairnet, 100% Latex Free, Black, 28", 144/Box, 10 Boxes/Case (109I-LRG-BLK)
- Condor Hairnets, Beardnets & Bouffants