Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant Cap, PP, 18 In, White, PK1000
Mfr # 23KX06
Zoro # G5305885
product price: $53.09
/pk 1000, $0.05/ea
$53.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 18 in
- Material Polypropylene
- Latex-Free No
- Contains Latex No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 23KX06
- Zoro # G5305885
- UPC # 190735054789
- Country of Origin Multiple
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | S |
Hair and Beard Nets Size | Universal |
Details
Item | Bouffant Cap |
Hair and Beard Nets Item | Bouffant |
Color | White |
Material | Polypropylene |
Latex-Free | No |
Contains Latex | No |
Anti-Static | No |
Metal Detectable | No |
Package Type | Box |
Fabric Weight | 0.27 oz/sq yd |
Series | H8278 |
Pleated | No |
Packaging | Case |
Garment Style | Bouffant Cap |
Material Weight Type | Lightweight |
Bouffant Style | Flat |
Clean Process Status | Not Clean Processed |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 18 in, ISO Cleanroom Class Not Applicable, Latex-Free No, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Case, Product Type Bouffant Cap, Series H8278, Package Quantity 1000
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6"W x 4"H Sign Holder w/ Magnetic Strips, PK10 (129914)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, XL (O44122)
- 3M Vortex Holder Kit W-3016, 1/pk (W-3016)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, 2XL (8402X2)
- CONDOR Bouffant Cap, Polypropylene, 24 in, Size Large, White, 1000 Per Case (23KX17)
- CONDOR Bouffant Cap, PP, 28 In, White, PK1000 (23KX27)
- CONDOR Hairnet, White, Nylon, PK100 (29JW43)
- CONDOR Pleated Bouffant, Green, Universal, PK100 (1TTV2)
- CONDOR Hairnet, White, Nylon PK144 (29JW46)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT3)
- CELLUCAP Large Light Brown Hair Net, PK144 (HN500LB)
- Condor Workwear and Protective Clothing