Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant Cap, Polypropylene, Red, PK100
Mfr # 819T04
Zoro # G812481957
product price: $4.49
/pk 100, $0.04/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Diameter 24 in
- Material Polypropylene
- Latex-Free Yes
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 819T04
- Zoro # G812481957
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Details
Item | Bouffant Cap |
Color | Red |
Material | Polypropylene |
Latex-Free | Yes |
Anti-Static | No |
Standards | FDA 21 CFR Part 177 |
Packaging | Bag |
Clean Process Status | Not Clean Processed |
Sterilization Status | Non-Sterile |
Bouffant Style | Flat |
Product Type | Bouffant Cap |
Metal Detectable | No |
Federal 209E Cleanroom Class | Not Rated |
Material Weight Type | Lightweight |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color Red, Denier Not Applicable, Diameter 24 in, Federal 209E Cleanroom Class Not Rated, Hazard Risk Category Not Applicable, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Netting Style Not Applicable, Packaging Bag, Product Type Bouffant Cap, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT OC4293 M LseFit WshDck Shrp Lnd Coat (104293-BLK)
- DEWALT Heated Jackets Camo Fleece Heated Vest-3X (DCHV085D1-3X)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 3X-Large (PW9230XXXL)
- ACCUFORM Safety Tag, Information, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS241PTP)
- CONDOR Hairnet Dispenser, Acrylic, White (30ZE60)
- CONDOR Beard Net Cover, Polyester, White, Size Universal, 100 Per Bag (1TTV5)
- CONDOR Hairnet, Black, Nylon PK144 (29JW50)
- CONDOR Bouffant/Beard/Hairnet Dispenser (3UZG4)
- CONDOR Pleated Bouffant Cap, PP, 24 In, Blue, PK100 (23KX22)
- CONDOR Hairnet, White, Universal, PK100 (1TTU6)
- CELLUCAP Hairnet, Dark Brown, Universal, PK144 (HN5DBGRA)
- Condor Workwear and Protective Clothing