Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant Cap, Polypropylene, Red, PK100
Mfr # 819T03
Zoro # G612481935
product price: $4.19
/pk 100, $0.04/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Diameter 21 in
- Material Polypropylene
- Latex-Free Yes
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 819T03
- Zoro # G612481935
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Details
Item | Bouffant Cap |
Color | Red |
Material | Polypropylene |
Latex-Free | Yes |
Anti-Static | No |
Clean Process Status | Not Clean Processed |
Sterilization Status | Non-Sterile |
Packaging | Bag |
Metal Detectable | No |
Federal 209E Cleanroom Class | Not Rated |
Material Weight Type | Lightweight |
Standards | FDA 21 CFR Part 177 |
Product Type | Bouffant Cap |
Bouffant Style | Flat |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color Red, Denier Not Applicable, Diameter 21 in, Federal 209E Cleanroom Class Not Rated, Hazard Risk Category Not Applicable, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Netting Style Not Applicable, Packaging Bag, Product Type Bouffant Cap, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUEWAY Urn Top Rope Post, Satin Stainless Steel (QWAY310-3S)
- KLEEN HANDLER Waterproof TPU Bib Adjustable Neck Apron, Blue, 7.8 Mil (BLKH-HDS-TPU-AP1B1)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Tan, PR (MIDCLBRWH-8.5-2E)
- CONDOR Beard Cover, Hvywt Nylon, White, PK100 (23KX05)
- CONDOR Hairnet, White, Universal, PK100 (1TTU7)
- CONDOR Pleated Bouffant, Green, Universal, PK100 (1TTV2)
- CONDOR Bouffant Dispenser, PETG, Clear (3UZG2)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT2)
- CONDOR Bouffant Cap, Green, Universal, PK100 (3EZC8)
- POPULAR LIFE Magic-Net Durable, Invisible Gold Color Hair Nets, PK10 (BLPL-ES-DH-1G-10)
- Condor Disposable Clothing