Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant Cap, Polypropylene, Orange, PK100
Mfr # 819T02
Zoro # G112481961
product price: $4.49
/pk 100, $0.04/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Diameter 24 in
- Material Polypropylene
- Latex-Free Yes
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 819T02
- Zoro # G112481961
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Details
Item | Bouffant Cap |
Color | Orange |
Material | Polypropylene |
Latex-Free | Yes |
Anti-Static | No |
Packaging | Bag |
Clean Process Status | Not Clean Processed |
Metal Detectable | No |
Product Type | Bouffant Cap |
Standards | FDA 21 CFR Part 177 |
Material Weight Type | Lightweight |
Sterilization Status | Non-Sterile |
Bouffant Style | Flat |
Federal 209E Cleanroom Class | Not Rated |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color Orange, Denier Not Applicable, Diameter 24 in, Federal 209E Cleanroom Class Not Rated, Hazard Risk Category Not Applicable, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Netting Style Not Applicable, Packaging Bag, Product Type Bouffant Cap, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Right to Know Compliance Centr, Polystyrn (RK208A)
- PELICAN Case, 53 In Lx16 In Wx6-1/8 In D, Green (1750)
- OCCUNOMIX Jacket, Unisex, XL, Yellow (LUX-350-JB-BYXL)
- ACCUFORM Hazardous Waste Label, White/Purple, PK100 (MHZW16PSC)
- CONDOR Bouffant Cap, PP, 21 In, White, PK100 (23KX10)
- CONDOR Pleated Bouffant, Green, Universal, PK100 (1TTV2)
- CONDOR Hairnet, Black, Nylon PK144 (29JW50)
- CONDOR Bouffant Cap, Green, Universal, PK100 (3EZC8)
- CONDOR Bouffant Cap, PP, 21 In, Blue, PK1000 (23KX12)
- CONDOR Hairnet Dispenser, PETG, Clear (3UZG1)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Wht, PK100 (BIX4BM)
- Condor Hairnets, Beardnets & Bouffants