Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant Cap, Polypropylene, Orange, PK100
Mfr # 819T01
Zoro # G412481852
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Diameter 21 in
- Material Polypropylene
- Latex-Free Yes
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 819T01
- Zoro # G412481852
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Details
Item | Bouffant Cap |
Color | Orange |
Material | Polypropylene |
Latex-Free | Yes |
Anti-Static | No |
Standards | FDA 21 CFR Part 177 |
Federal 209E Cleanroom Class | Not Rated |
Material Weight Type | Lightweight |
Packaging | Bag |
Metal Detectable | No |
Product Type | Bouffant Cap |
Clean Process Status | Not Clean Processed |
Sterilization Status | Non-Sterile |
Bouffant Style | Flat |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color Orange, Denier Not Applicable, Diameter 21 in, Federal 209E Cleanroom Class Not Rated, Hazard Risk Category Not Applicable, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Netting Style Not Applicable, Packaging Bag, Product Type Bouffant Cap, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Jet Throw Bag 250 G (S02Y 250)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, NH3 (18102151)
- OAKLEY STRETCH 6 PANEL HAT S/M (912209-01VS/M)
- MOXIE TRADES Size 9-1/2 Women's Loafer Shoe Composite Work Shoe, Gray (50181)
- CONDOR Bouffant Cap, Polypropylene, White, 21 in Dia., Size Medium, 1000 Per Case (23KX11)
- CONDOR Koronets, White, Polyamide PK100 (29JW61)
- CONDOR Bouffant Cap, Green, Universal, PK100 (3EZC8)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW34)
- CONDOR Bouffant/Beard/Hairnet Dispenser (3UZG4)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW39)
- CELLUCAP Beard Net, White, Large, PK1000 (BP400L)
- Condor Workwear and Protective Clothing