Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant Cap, Polypropylene, Blue, PK1000
Mfr # 819RZ7
Zoro # G212481915
product price: $35.59
/pk 1000, $0.04/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Diameter 19 in
- Material Polypropylene
- Latex-Free Yes
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 819RZ7
- Zoro # G212481915
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 19 in |
Details
Item | Bouffant Cap |
Color | Blue |
Material | Polypropylene |
Latex-Free | Yes |
Anti-Static | No |
Clean Process Status | Not Clean Processed |
Material Weight Type | Lightweight |
Metal Detectable | No |
Packaging | Box |
Sterilization Status | Non-Sterile |
Federal 209E Cleanroom Class | Not Rated |
Standards | FDA 21 CFR Part 177 |
Product Type | Bouffant Cap |
Bouffant Style | Pleated |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Pleated, Clean Process Status Not Clean Processed, Color Blue, Denier Not Applicable, Diameter 19 in, Federal 209E Cleanroom Class Not Rated, Hazard Risk Category Not Applicable, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Netting Style Not Applicable, Packaging Box, Product Type Bouffant Cap, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic Shoe, EEEE, 14, Blue, PR (MIDEVOLBL-14-4E)
- CONDOR Elec. Glove Protector, 7, White, PR (4FPG7)
- LYLE Speed Limit 15 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1012-EG_12x18 (T1-1012-EG_12x18)
- DYMO 6 Pk Dymo Standard D1 Label (45013) (2025517)
- CONDOR Bouffant Cap, Polypropylene, Orange, PK100 (819T01)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW33)
- CONDOR Bouffant Cap, White, Universal, PK100 (3EZC6)
- CONDOR Hairnet, White, Nylon PK144 (29JW46)
- CONDOR Bouffant Cap, PP, 24 In, Blue, PK1000 (23KX20)
- CONDOR Hairnet, White, Nylon, PK100 (29JW43)
- DUPONT Tyvek Isoclean Bouffant Cap, White, Universal, PK250 (IC729SWH0002500C)
- Condor Workwear and Protective Clothing