Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant Cap, Green, Universal, PK100
Mfr # 3EZC8
Zoro # G0073062
product price: $8.95
/pk 100, $0.09/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Polypropylene
- Contains Latex No
- Lint-Free No
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3EZC8
- Zoro # G0073062
- UPC # 190735090268
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | Universal |
Details
Hair and Beard Nets Item | Bouffant |
Color | Green |
Material | Polypropylene |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Package Type | Bag |
Fabric Weight | 0.3 oz/sq yd |
Item | Bouffant Cap |
Series | D2138 |
Pleated | No |
Latex-Free | Yes |
Packaging | Bag |
Material Weight Type | Lightweight |
Anti-Static | No |
Garment Style | Bouffant Cap |
Bouffant Style | Flat |
Product Type | Bouffant Cap |
Clean Process Status | Not Clean Processed |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color Green, Denier Not Applicable, Diameter 24 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series D2138, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 1/4 in. Heavy Duty Let. & Num. Set (21628)
- J.W. SPEAKER Warning Light, Red, 12 to 80VDC (539)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814L)
- VIKING Open Road Safety Pant Green (D6323PG-S)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD2)
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD5)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD1)
- CONDOR Bouffant Cap, Polypropylene, White, 21 in Dia., Size Medium, 1000 Per Case (23KX11)
- CONDOR Hairnet, Black, Nylon PK144 (29JW50)
- CONDOR Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia., Size Large, 100 Per Bag (3EZC5)
- DUKAL Disposable Bouffant Cap, Blue, Spunbond Polypropylene, 16 GSM, 24in, 100 Per Pack, 1000 Per Case (324-10)
- Condor Hairnets, Beardnets & Bouffants