Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant Cap, Blue, Polypropylene PK100
Mfr # 29JW31
Zoro # G6061237
product price: $5.45
/pk 100, $0.05/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 21 in
- Material Polypropylene
- Contains Latex No
- Metal Detectable No
- Package Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 29JW31
- Zoro # G6061237
- UPC # 190735057353
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Hair and Beard Nets Size | Universal |
Details
Hair and Beard Nets Item | Bouffant |
Color | Blue |
Material | Polypropylene |
Contains Latex | No |
Metal Detectable | No |
Item | Bouffant Cap |
Package Type | Bag |
Fabric Weight | 0.27 oz/sq yd |
Series | H8269 |
Pleated | Yes |
Anti-Static | No |
Material Weight Type | Lightweight |
Packaging | Bag |
Garment Style | Bouffant Cap |
Latex-Free | Yes |
Bouffant Style | Pleated |
Product Type | Bouffant Cap |
Clean Process Status | Not Clean Processed |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Pleated, Clean Process Status Not Clean Processed, Color Blue, Denier Not Applicable, Diameter 21 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series H8269, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1088-RD_14X10)
- SAFEWAZE 15' Ratchet Anchor Strap (FS-EX400-15)
- MACURCO Single Gas Monitor Carbon Monoxide LCD (PM100-CO)
- DIXON Wharf Hydrant, 4", NPT Inlet (WHYD4025F)
- CONDOR Pleated Bouffant Cap, PP, 24 In, Blue, PK100 (23KX22)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW34)
- CONDOR Pleated Bouffant Cap, PP, 24 In, Wht, PK100 (23KX19)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD3)
- CONDOR Bouffant Cap, Polypropylene, White, 21 in Dia., Size Medium, 1000 Per Case (23KX11)
- CONDOR Bouffant Cap, PP, 24 In, White, PK100 (23KX18)
- KEYSTONE SAFETY Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia, Size Large, 1000 Per Box (110NWI-10-24 WHITE)
- Condor Hairnets, Beardnets & Bouffants