Shop All Disposable Shoe Covers
This Product is Discontinued
Condor
Boot Covers, Universal, White, PK200 (Discontinued)
Mfr # 2KTU5
Zoro # G1588273
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polypropylene
- Size Universal
- Slip Resistant No
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2KTU5
- Zoro # G1588273
- UPC # 190735059647
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | 4 to 17 |
Details
Item | Boot Covers |
Material | Polypropylene |
Slip Resistant | No |
Color | White |
Closure Type | Elastic |
Seam Style | Serged |
Waterproof | No |
Metal Detectable | No |
Fabric Weight | 35g/m2 |
Package Type | Carton |
Description
Boot Covers, Closure Type Elastic, Color White, Material Polypropylene, Metal Detectable No, Seam Style Serged, Waterproof No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.