Shop All Disposable Shoe Covers
This Product is Discontinued
Condor
Boot Cover, XL, PK100 (Discontinued)
Mfr # 30C606
Zoro # G5272276
This Product is Discontinued
Key Features
- Material Polyethylene, Polypropylene
- Size XL
- Named Size XL
- Slip Resistant No
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 30C606
- Zoro # G5272276
- UPC # 190735064160
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Fits Shoe Size | 7 to 12 |
Shoe and Boot Cover Height Range | Calf |
Shoe Size Minimum | 7 |
Shoe and Boot Cover Size | 10, 7, 8, 9 |
Overall Height | 18 1/2 in |
Fits Shoe Size | 7 to 10 |
Shoe Size Maximum | 10 |
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole No, Liquid Dispersal Type Splash, Spray, Material Polyethylene, Polypropylene, Metal Detectable No, Named Size XL, Overall Height 18 1/2 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series Condor, Sterilization Status Non-Sterile, Waterproof No, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.