Shop All Disposable Shoe Covers
This Product is Discontinued
Condor
Boot Cover, 18-1/2 In, Clear, PK50 (Discontinued)
Mfr # 32KF99
Zoro # G9099264
This Product is Discontinued
Key Features
- Material Polyethylene
- Size 18-1/2"
- Slip Resistant No
- Color Clear
- Closure Type Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 32KF99
- Zoro # G9099264
- UPC # 190735068991
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | 18-1/2" |
Shoe and Boot Cover Fits Shoe Size | 5 to 9 |
Shoe and Boot Cover Height Range | Calf |
Details
Item | Boot Cover |
Material | Polyethylene |
Slip Resistant | No |
Color | Clear |
Closure Type | Ties |
Seam Style | Heat Sealed |
Resists | Water, Dry Particulate |
Metal Detectable | No |
Waterproof | Yes |
Thickness | 0.05 mil |
Fabric Weight | 1.03 oz./sq. yd. |
Package Type | Bulk |
Description
Boot Cover, Closure Type Ties, Color Clear, Material Polyethylene , Metal Detectable No, Seam Style Heat Sealed, Waterproof Yes, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.