Shop All Body Belts
Condor
Body Belt, 2 D-Rings, Size S
Mfr # 30HG94
Zoro # G6061194
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of D-Rings 2
- D-Ring Locations Hips
- Includes Padding Yes
- Hardware Material Steel
- Webbing Materials Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30HG94
- Zoro # G6061194
- UPC # 190735064467
- Country of Origin United States
- Category Body Belts
Dimensions
Size | S |
Maximum Waist Size | 43" |
Minimum Waist Size | 34" |
Fits Waist Sizes | 34" to 43" |
Details
Item | Body Belt |
Number of D-Rings | 2 |
D-Ring Locations | Hips |
Includes Padding | Yes |
Hardware Material | Steel |
Webbing Materials | Polyester |
Buckle Type | Tongue |
Includes | 4" Waist Pad |
Standards | A10.32-2004, Z359.1-2007, Z359.12-2009, OSHA 1910.66, OSHA 1926.502 |
Number of Anchor Points | 2 |
Webbing Coating | Uncoated |
Brand and Series | Falltech |
RFID Equipped | No |
Weight Capacity | 425 lb. |
Other Standards | A10.32-2004, Z359.1-2007, Z359.12-2009 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Body Belt, Number of D-Rings 2, Includes Padding Yes, D-Ring Locations Hips, Size S, Webbing Material Polyester, Maximum Waist Size 43 in, Hardware Material Steel, Minimum Waist Size 34 in, Buckle Type Tongue, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Other Standards A10.32-2004, Z359.1-2007, Z359.12-2009, RFID Equipped No, Webbing Coating Uncoated, Weight Capacity 425 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE PRODUCTS TREDS 17in Rubber Slush Boots, Men's, Black, Size 10.5-11.5, 1 Pair (17852)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (FP-V-100-L-CLR)
- CARHARTT Bib Overall, Dark Navy, 44in. x 30in. (101626-410 44 30)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 472W33 (472W33)
- CONDOR Body Belt, 2 D-Rings, Size M (30HG95)
- CONDOR Body Belt, 2 D-Rings, Size L (30HG96)
- CONDOR Body Belt, 2 D-Rings, Size XL (30HG97)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size M (1000023)
- SAFE KEEPER Attachable Padded Positioning Belt (W2101G-SK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (3NA/LBK)
- GEMTOR Ladder Escape Belt, XXL, Nylon (531-9)
- Condor Body Belts