Shop All Bacteria & Dust Control Mats
Condor
Blue Disposable Tacky Mat 24" W x 36" L, Mat Length: 3 ft
Mfr # 6GPZ9
Zoro # G3872784
product price: $133.99
/pk 4, $33.50/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Width 24 in
- Overall Length 36 in
- Antimicrobial Yes
- Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6GPZ9
- Zoro # G3872784
- UPC # 190735106921
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 24 in |
Overall Length | 36 in |
Tacky Mat Sheet Size | Mat 24 in x 36 in |
Sheet Width | 24 in |
Sheet Length | 36 in |
Sheet Size | 24 in x 36 in |
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Sheet Pad Backing Color Blue, Sheet Color Clear, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 30, Overall Length 36 in, Overall Width 24 in, Reusability Single-Use, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-10)
- ANSELL Bib Apron, Blue, 55 In. L (56-601)
- VIKING Safety Vest, Mesh, Green, L/XL (U6125G-L/XL)
- PIONEER Hi-Vis All-Purpose Mesh Tear-Away Safety Vest, 4 Pockets, Orange, O/S (V1030150U-O/S)
- CONDOR Tacky Mat, White, 24 x 36 In, PK4 (6GRA1)
- CONDOR Tacky Mat, Clear, 24 x 36 In, PK4 (6GRA3)
- CONDOR Tacky Mat, Gray, 24 x 36 In, PK4 (6GRA0)
- CONDOR Tacky Mat Replacement Pads, White, PK4 (30CM60)
- CONDOR Tacky Mat, Gray, 36 x 36 In, PK4 (6GRC5)
- CONDOR Tacky Mat, White, 24 x 30 In, PK4 (6GPZ6)
- CONDOR Disposable Tacky Mat with Frame, Gray, Width: 31-1/2" (WMA60-2430G)
- Condor Bacteria & Dust Control Mats