Shop All Changeable Message Signs
Condor
Blank Sign, 6" W, 4" H, No Text, Vinyl, Orange
Mfr # 486U88
Zoro # G6311897
product price: $19.35
/pk 10, $1.94/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 6"
- Height 4"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486U88
- Zoro # G6311897
- UPC # 00194484293604
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 6" |
Height | 4" |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Orange, Sign Legend Background Color Orange, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cowhide Welding Split Leg Bib Apron, 48" (82172)
- SMEAD Label, Accs, ""J"", Ylw, 100Ct Pk (SMD67180)
- PYRAMEX Pullover Hoodie, L (RLPH110L)
- DEWALT Mechanics Gloves, M, Black, Neoprene (DPG230M)
- CONDOR Blank Sign, 7" W, 5" H, No Text, Aluminum, White (486U09)
- CONDOR Warning Sign, 7" W, 5" H, English, Vinyl, White (486W77)
- CONDOR Warning Sign, 10" W, 7" H, English, Vinyl, Orange (486W70)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, Yellow (486U52)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- CONDOR Safety Sign, 7" W, 5" H, 0.055" Thickness (486U25)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Used Cars (418-EZ-USEDC)
- Condor Changeable Message Signs