Shop All Changeable Message Signs
Condor
Blank Sign, 5" W, 3-1/2" H, No Text, Aluminum, White
Mfr # 486U08
Zoro # G6289792
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 5"
- Height 3-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 486U08
- Zoro # G6289792
- UPC # 00194484292805
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 5" |
Height | 3-1/2" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Red, L, 12PK (AXSDG-05-010)
- KONG USA X-Large Alu, Straight Gate, Polished (910000100KK)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161419)
- AMEREX Unfilled Fire Extinguisher, 2A:C, Wet Chemical, 12.6875 lb (C270)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Vinyl, White (486U36)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U60)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (486U11)
- CONDOR Blank Sign, 7" W, 5" H, No Text, Aluminum, White (486U09)
- CONDOR Safety Sign, 24" W, 18" H, 0.055" Thickness (486U29)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U23)
- EZ LINE Automotive Key Lock Box, By Mason Lock Box (950)
- Condor Changeable Message Signs