Shop All Changeable Message Signs
Condor
Blank Sign, 20" W, 14" H, No Text, Vinyl, Yellow
Mfr # 486U72
Zoro # G6261217
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 20"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486U72
- Zoro # G6261217
- UPC # 00194484293444
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 20" |
Height | 14" |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Yellow, Sign Legend Background Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 2-pack deluxe Sweatband for 06HG (06-HGSB-2)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, L (6323PB-L)
- THOROGOOD SHOES Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 8.5EE)
- ONGUARD Chemtex Bib Overall, Green, 3XL (7105000)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, White (486U12)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- CONDOR Warning Sign, 10" W, 7" H, English, Vinyl, Orange (486W70)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Vinyl, White (486U36)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Plastic, Orange (486U95)
- CONDOR Safety Sign, 24" W, 18" H, 0.055" Thickness (486U29)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Look (418-EZ-LOOK)
- Condor Changeable Message Signs