Shop All Changeable Message Signs
Condor
Blank Sign, 20" W, 14" H, No Text, Plastic, Orange
Mfr # 486U95
Zoro # G6256737
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 20"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486U95
- Zoro # G6256737
- UPC # 00194484293673
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 20" |
Height | 14" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Orange, Sign Legend Background Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Cartridge, OV, AG, Magenta, Yellow, 6 PK, ANSI Z87.1-2010 (15-0499-99X06)
- BRADY Group Lockout Box, Heavy Duty Steel, Blue (45190)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, Large (FRGGSA-05-010)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 9, PR (11-600)
- CONDOR Blank Sign, 14"W, 10"H, No Text, Plastic, 10PK (486U47)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, White (486U12)
- CONDOR Safety Sign, 24" W, 18" H, 0.055" Thickness (486U29)
- CONDOR Warning Sign, 7" W, 5" H, English, Vinyl, White (486W77)
- CONDOR Warning Sign, 10" W, 7" H, English, Vinyl, Orange (486W70)
- CONDOR Blank Sign, 7" W, 5" H, No Text, Aluminum, White (486U09)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Sale - Red (418-EZ-SALER)
- Condor Signs