Shop All Changeable Message Signs
Condor
Blank Sign, 14"W, 10"H, No Text, Plastic, 10PK
Mfr # 486U47
Zoro # G6306559
product price: $86.49
/pk 10, $8.65/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486U47
- Zoro # G6306559
- UPC # 00194484293192
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Flextime Impact W/Cutshield-Medium PR (005TPC-M)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, M, 4 mil, PK100 (CE412W/M)
- GUARDIAN EQUIPMENT D-Bolt Fordge Anchor, 5/8" (00371)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43053)
- CONDOR Safety Sign, 14"W, 10" H, 0.320" Thick, PK10 (486U42)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Aluminum, White (486U13)
- CONDOR Blank Sign, 7" W, 5" H, No Text, Aluminum, White (486U09)
- CONDOR Safety Sign, 7" W, 5" H, 0.055" Thickness (486U25)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Plastic, Orange (486U95)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U60)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Blue And Red Checkered (418-EZ-BRC)
- Condor Signs