Shop All Changeable Message Signs
Condor
Blank Sign, 10" W, 10" H, No Text, Aluminum, White
Mfr # 486U41
Zoro # G6252729
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 10"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 486U41
- Zoro # G6252729
- UPC # 00194484293130
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10" |
Height | 10" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- GEMTOR Ladder Escape Belt, Fits Waist 36 to 54In (532-2)
- BRADY Tag Station, Unfilled, 7-1/2 In H (TH2)
- 5.11 Taclite Pro Shirt, Tundra, L (72175)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486W68)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486U64)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Aluminum, White (486U13)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, White (486U12)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Vinyl, White (486U36)
- VERSA-GUARD Custom Sign, 14"X10" (S-0000)
- Condor Signs