Shop All Drainage Mats
Condor
Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 10 ft. 4" L, 7/8"
Mfr # 34L282
Zoro # G7482815
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft 4 in
- Width 3 ft 4 in
- Thickness 7/8 In
- Mat Surface Pattern Drainage Holes
- Backing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 34L282
- Zoro # G7482815
- UPC # 190735075005
- Country of Origin India
- Category Drainage Mats
Dimensions
Length | 10 ft 4 in |
Width | 3 ft 4 in |
Mat Width | 3 ft 4 in |
Mat Length | 10 ft 4 in |
Size (WxL) | 3 ft x 10 1/2 ft |
Drainage Hole Diameter | 1 in |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 10 1/2 ft, Ramp Material Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 3/4 in, Series 514 Sure Step, Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 4, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Marking Tape, Green, 36 yd, PK3 (971)
- NMC Danger Pesticides Keep Out - Bilingual Sign (DPSA1AC)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7019YT-L)
- TODOL Fire Barrier Spray Foam Sealant, Aerosol Can, Orange, 2 Component (FB01)
- CONDOR Black with Orange Border Drainage Holes Drainage Runner 3 ft. 4" W x 10 ft. 4" L, 7/8" (34L286)
- CONDOR Black with Orange Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L285)
- CONDOR Black Drainage Holes Static Dissipative Floor Mat 4 ft W x 6 Ft L, 5/8 In (3LMD4)
- CONDOR Drainage Holes Static Dissipative Floor Mat 3 ft W x 5 ft L, 5/8 In (3LMD1)
- CONDOR Black Drainage Holes Antifatigue Mat 3 Ft W x 24 In L, 3/8 In (3LLZ8)
- CONDOR Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 4 ft. 4" L, 7/8" (34L280)
- JMJ JMJ LE 1562 Rubber Boot Tray (LE 1562)
- Condor Floor Mats